Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cable Joint

Cable Joint JA300

3.50 (2)
Item.#
06299797
Mfr.#
JA300
Package Qty.
1Bag(2Set)
Ship pack of
1
48.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (mm)
200
Compatible Current (A)
300
Weight (g)
250
Specification
Wire connection system(38 scare crimp type)
Square
38
Compatible Electric Wire (mm2)
38
Description 2
It is a naturally safe without having to drop out due to its own weight during use, with double insulation coating dual structure , it becomes drip -proof and anti rotation type which ensures safety .
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Connection of the power cord
3
From Japan
On 2016-04-25 07:39:54
Since the well mashed would, I bought I think that consumables. Not only male in bulk selling, we want also female
This review is about item#06299772.
Welding operation
4
From Japan
On 2009-01-14 08:29:24
When the color of the cover to buy you think blue, was actually black
This review is about item#06299781.