Buy more than* S$200* and get FREE SHIPPING

  • Bending Pipe and Suction Hose

Bending Pipe and Suction Hose 4.440-626.0

1.00 (1)
Item.#
06300104
Mfr.#
4.440-626.0
Package Qty.
1PC
Ship pack of
1
87.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
35
Length (m)
2.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
clean up
1
From Japan
On 2016-05-14 14:17:31
The NT35 / 1 Tact, mounting hole diameter can not be used difference.
This review is about item#06300104.