Buy more than* S$200* and get FREE SHIPPING

  • Mini cock plug PH type (for rubber hose mounting)
  • Mini cock plug PH type (for rubber hose mounting)
  • Mini cock plug PH type (for rubber hose mounting)

Mini cock plug PH type (for rubber hose mounting) C22PH

Item.#
06300183
Mfr.#
C22PH
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen, For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Operating Temperature Range (deg C)
-20 - +80
Type
One-touch couplers Plug
Dimensions J (mm)
9.5
Dimension Hp (phi mm)
13
Dimensions Lp (mm)
54
Dimensions A (mm)
30
Material (Body)
Steel (chrome plated)
Compatible Fluid
Oxygen
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Material (Seal)
Nitrile rubber
Type
For mounting rubber hose (PH type)
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
Dimensions Bp (mm)
4
Dimension T (phi mm)
6.7
Dimensions C (mm)
19.1
Weight (g)
15
TRUSCO Part Number
113-0048