Buy more than* S$200* and get FREE SHIPPING

  • Minicock socket SH type (for rubber hose mounting)
  • Minicock socket SH type (for rubber hose mounting)
  • Minicock socket SH type (for rubber hose mounting)

Minicock socket SH type (for rubber hose mounting) CC33SH

Item.#
06300217
Mfr.#
CC33SH
Package Qty.
1PC
Ship pack of
1
19.45 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass (chrome plated)
Description 2
Work focused on small, light weight and one-touch connection! Yamato, Koike, Chiyoda (Chiyokokku) are compatible.
Dimensions Bs (phi mm)
5.5
Dimensions A (mm)
30
TRUSCO Part Number
113-0072
Compatible Fluid
Fuel gas
Dimension T (phi mm)
7.5
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Material (Seal)
Nitrile rubber
Type
For mounting rubber hose (SH type)
Type
One-touch couplers Socket
Dimensions Ls (mm)
73.5
Dimension D (phi mm)
18.5
Weight (g)
57
Other Side's Hose Size
5/16inch, 3/8inch
Dimensions J (mm)
11