Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Resin Dolly
  • Resin Dolly
  • Resin Dolly

Resin Dolly SC-400NKB

5.00 (1)
Item.#
06300384
Mfr.#
SC-400NKB
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel (phi mm)
65 (nylon)
Floor Level (mm)
104
Color
Blue
Depth (mm)
370
Weight (kg)
2
Equal Load (kg)
100
Caster
Two-wheel two-wheel fixable
Castle Diameter (phi mm)
65
Wheel Diameter (phi mm)
65
Frontage (mm)
500
Height (mm)
104
Pallet Dimension (mm)
500x370
Material (Caster)
Nylon
Load Capacity (kg)
100
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product transport
5
From Japan
On 2017-04-17 19:13:10
The table was slippery, the movement of the rollers was too good and turned over. Use caution to use!
This review is about item#6300384.