Buy more than* S$200* and get FREE SHIPPING

  • Ss Boy Ultra, for Oxygen,

Ss Boy Ultra, for Oxygen, YR-70UW

Item.#
06300481
Mfr.#
YR-70UW
Package Qty.
1PC
Ship pack of
1
249.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Acetylene Inside Surface Dimensions (Depth x Width)(mm)
65x55
Low Gauge Pressure (MPa)
2.5
Secondary-side Working Range (MPa)
0.2 - 0.99
Gas
Oxygen
TRUSCO Part Number
281-6121
Connection Diameter
Inside outlet:W23-14mt/ outside outlet : 8phi hose mouth
Standard Flow rate (m3/h)
25(P1=2.1MPa, P2=0.8MPa)
High Gauge Pressure (MPa)
25
Primary-side Working Range (MPa)
- 15
Weight (kg)
1.7
Model/Type
Kansai (Thumb screws system)