Buy more than* S$200* and get FREE SHIPPING

  • Bodyfine unisexed long-sleeved jacket (for the autumn and winter )

Bodyfine unisexed long-sleeved jacket (for the autumn and winter ) BF-513

4.70 (10)
Item.#
06300506
Mfr.#
BF-513
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Antistatic material. Mobile phone pocket attached. Washable. Unisex.
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
It is easy to understand where you are working in photovoltaic power plant construction work.
4
From Japan
On 2018-01-24 16:04:15
I want more pockets. People want pants of the same kind and also want materials of stretch material.
This review is about item#31372057.
Machine operation
5
From Japan
On 2017-10-28 15:05:18
It is a slippery comfort. Because the price is good, it is strong and lasts long. I think that it is easy to wear it
This review is about item#6300506.
Used for metal processing and agricultural work
5
From Japan
On 2016-11-21 16:21:17
It is quite warm when you are wearing this even if lightly dressed under this time. It is good to make it firm and not to look cheap.
This review is about item#7229896.
OA equipment maintenance work
5
From Japan
On 2016-03-24 02:08:44
I have been wearing it as a work clothes for some time, very much thanks to Monotaro san's handling and the price was quite cheap.
This review is about item#06300542.
Work clothes for employees
5
From Japan
On 2016-01-20 09:26:16
The bigger person joined the company and was looking for 6L size work clothes. The size is also perfect and the design is also very similar to our default. I bought a blue, but it is a bit more like a light blue color than a picture.
This review is about item#07344425.
Internal / on-site work
4
From Japan
On 2015-12-24 09:30:08
I like designs, colors, etc. I am making it as my own uniform.
This review is about item#06300682.
Ordinary office work
5
From Japan
On 2015-11-24 17:55:31
Very fit to fit
This review is about item#07344242.
Electrical construction
5
From Japan
On 2014-11-18 18:41:14
I have used bodyfine products throughout the year than before, I like it relatively much in winter and the summer is also cool, so I like it very much. The color uses Bouroux, but it is not a fancy color and it is not simple, so I like it.
This review is about item#07229896.
General office work
4
From Japan
On 2014-05-07 19:23:55
Height 177cm Weight 63kg, but it is exactly the case with LL, but this one is a little bigger making. Next time I think to make it L size. Cloth, sewing quality is enough.
This review is about item#06300691.
Electrical construction
5
From Japan
On 2013-05-01 07:14:15
I am satisfied with making the fabric thicker and firmer than I expected. The storage function of the pocket is also high, it is convenient because things in the inside are difficult to fall down. I think that I will also buy the same thing next.
This review is about item#06300691.