Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Minicock plug PN type (for small diameter rubber hose mounting)
  • Minicock plug PN type (for small diameter rubber hose mounting)
  • Minicock plug PN type (for small diameter rubber hose mounting)

Minicock plug PN type (for small diameter rubber hose mounting) C22PN

Item.#
06301102
Mfr.#
C22PN
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
53
Type
One-touch couplers Plug
Dimensions Bp (mm)
4
Dimensions H1 (mm)
Hexagon 17
TRUSCO Part Number
113-0129
Dimensions H2(mm)
Hexagon 19
Material (Seal)
Nitrile rubber
Type
Mounting small diameter rubber hose ( PN type)
Material (Body)
Steel (chrome plated)
Compatible Fluid
Oxygen
Dimensions Lp (mm)
49
Dimensions C (mm)
19.1
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen