Buy more than* S$200* and get FREE SHIPPING

  • Minicock plug PN type (for small diameter rubber hose mounting)
  • Minicock plug PN type (for small diameter rubber hose mounting)
  • Minicock plug PN type (for small diameter rubber hose mounting)

Minicock plug PN type (for small diameter rubber hose mounting) C33PN

Item.#
06301111
Mfr.#
C33PN
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Operating Temperature Range (deg C)
-20 - +80
Weight (g)
53
Type
One-touch couplers Plug
Dimensions Bp (mm)
4.5
Dimensions H1 (mm)
Hex 17
TRUSCO Part Number
113-0145
Dimensions H2(mm)
Hexagon 19
Material (Seal)
Nitrile rubber
Type
Mounting small diameter rubber hose ( PN type)
Material (Body)
Steel (chrome plated)
Compatible Fluid
Fuel gas
Dimensions Lp (mm)
50
Dimensions C (mm)
21.1
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen, For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen