Buy more than* S$200* and get FREE SHIPPING

  • Mini cock socket SN type (For small diameter rubber hose installation)
  • Mini cock socket SN type (For small diameter rubber hose installation)
  • Mini cock socket SN type (For small diameter rubber hose installation)

Mini cock socket SN type (For small diameter rubber hose installation) CC33SN

5.00 (1)
Item.#
06301136
Mfr.#
CC33SN
Package Qty.
1PC
Ship pack of
1
24.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Other Side's Hose Size
phi5xphi11(mm)
Dimensions H2(mm)
Hexagon 19
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
Brass (chrome plated)
Caution
For preventing the error connection, for oxygen (1/4 inches 5/16 inches) with for fuel gas (5/16 inches 3/8 inches) you cannot connect.However, it can be connected regardless of the shape or condition of the fuel, gas or oxygen
Dimensions Ls (mm)
66.7
Dimension D (phi mm)
18.5
TRUSCO Part Number
113-0153
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions H (phi mm)
20.5
Material (Seal)
Nitrile rubber
Type
Mounting small diameter rubber hose (Type SN)
Type
One-touch couplers Socket
Compatible Fluid
Fuel gas
Dimensions H1 (mm)
Hexagon 17
Weight (g)
86
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of gas hose
5
From Japan
On 2017-07-23 17:56:54
Repair is simple, easy to use, price is reasonable. I like oxygen and acetylene, and I'd like to purchase it
This review is about item#6301127.