Buy more than* S$200* and get FREE SHIPPING

  • Minicock socket SM type (for collective piping)
  • Minicock socket SM type (for collective piping)
  • Minicock socket SM type (for collective piping)

Minicock socket SM type (for collective piping) CC22SM

Item.#
06301145
Mfr.#
CC22SM
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
1.0[10]
Dimensions A (mm)
13
Weight (g)
46
Type
One-touch coupler socket
TRUSCO Part Number
113-0200
Compatible Fluid
Oxygen
Dimensions Ls (mm)
52.6
Operating Temperature Range (deg C)
-20 to +80
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Material (Body)
Brass (chrome plated)
Dimensions T (inch)
R1/4
Other Side's Hose Size
Rc1/4
Dimensions Hs (mm)
Hex 14
Dimension D (phi mm)
17
Type
Set piping (SM)