Buy more than* S$200* and get FREE SHIPPING

  • Yamato Quick Mag

Yamato Quick Mag QMF-1

Item.#
06301163
Mfr.#
QMF-1
Package Qty.
1PC
Ship pack of
1
76.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Body)
C3604B
Connection Diameter
8A
Gas
Acetylene gas
Connection
Inlet-port M16x1.5 box nut, exit M16x1.5 male (left screw)
Weight (kg)
0.35
Specification
(How to Reset)QUICK return without removing the body
Maximum Working Pressure (MPa)
0.12