Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Red
  • V-BeltA Type, Red
  • V-BeltA Type, Red

V-BeltA Type, Red A105

4.65 (65)
Item.#
06301556
Mfr.#
A105
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.7
Type
A form
Electrical Resistance (ohm)
0.05?0.2M(V belt 216mm intervals within)
Belt Height (mm)
8
Effective Pitch Lap Length (mm)
105
Customer Reviews
5 star 53
4 star 4
3 star 6
2 star 1
1 star 1
Review Rating: 4.65
65 Customer Reviews
The reviews are automatic translation.
combine
5
From Japan
On 2018-02-12 18:32:39
We are replacing it as soon as possible. I am fond of Monotaro
This review is about item#5801485.
For equipment repair
5
From Japan
On 2018-02-09 14:41:17
Purchased because the belts for driving the exhaust fan, which are running for 24 hours, have run out. It cheaply arrived soon, it was saved for repair as soon as possible.
This review is about item#5801363.
Drive belt of exhaust fan
3
From Japan
On 2018-01-29 14:43:26
Since energy saving belts are not sold, purchase the highest grade here. Energy saving Belt is still better.
This review is about item#5801661.
For homemade transporter
5
From Japan
On 2017-12-23 18:14:51
If it is an ordinary thing, it will be exchanged without a year, but after RED, I forget about when I exchanged.
This review is about item#5801293.
Maintenance of blower
5
From Japan
On 2017-11-19 00:08:21
It is saved that the red seal can be purchased on the day shipping. Since there is almost no out of stock in any size, it can be used with confidence.
This review is about item#5801354.
Machine maintenance
5
From Japan
On 2017-11-06 13:43:30
Belt is purchased with monotalou every time. It was extremely helpful to respond as soon as possible.
This review is about item#5801704.
Mechanical repair
5
From Japan
On 2017-10-19 09:14:54
Though it is cheap and inexpensive to stock abundant, it is difficult to take time to deliver. Saturdays and Sundays are not delivered even if shipped on Friday, so you can not place an order in a hurry. After inquiries, it is said that the monotaro is not involved, but if you can improve it I would like to ask you. Customers who are in trouble now, neither Saturday nor Sunday is relevant. I hope that you will be able to imagine that there are people working for customers for 24 hours.
This review is about item#05801494.
I regret not being able to correspond with matching
2
From Japan
On 2017-08-31 19:43:49
I ordered a matched set when placing orders with several multiples, but I can not respond. In a monotail, only one thing can be ordered. There are also set free belts, but I think that I would like to place an order as soon as we can handle matching.
This review is about item#5801372.
For compressor driving
5
From Japan
On 2017-08-26 07:02:36
It is cheap and the product state is also good. It is good after the installation, vibration is safe, it is quietly driving without shaking.
This review is about item#05801381.
Fan belt exchange
5
From Japan
On 2017-06-21 14:53:13
Those necessary quickly arrived, it was saved. Product has no problem.
This review is about item#5801573.