Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Red
  • V-BeltA Type, Red
  • V-BeltA Type, Red
  • V-BeltA Type, Red

V-BeltA Type, Red A112

4.66 (61)
Item.#
06301583
Mfr.#
A112
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.7
Effective Pitch Lap Length (mm)
112
Belt Height (mm)
8
Customer Reviews
5 star 50
4 star 4
3 star 5
2 star 1
1 star 1
Review Rating: 4.66
61 Customer Reviews
The reviews are automatic translation.
For homemade transporter
5
From Japan
On 2017-12-23 18:14:51
If it is an ordinary thing, it will be exchanged without a year, but after RED, I forget about when I exchanged.
This review is about item#5801293.
Maintenance of blower
5
From Japan
On 2017-11-19 00:08:21
It is saved that the red seal can be purchased on the day shipping. Since there is almost no out of stock in any size, it can be used with confidence.
This review is about item#5801354.
Machine maintenance
5
From Japan
On 2017-11-06 13:43:30
Belt is purchased with monotalou every time. It was extremely helpful to respond as soon as possible.
This review is about item#5801704.
Mechanical repair
5
From Japan
On 2017-10-19 09:14:54
Though it is cheap and inexpensive to stock abundant, it is difficult to take time to deliver. Saturdays and Sundays are not delivered even if shipped on Friday, so you can not place an order in a hurry. After inquiries, it is said that the monotaro is not involved, but if you can improve it I would like to ask you. Customers who are in trouble now, neither Saturday nor Sunday is relevant. I hope that you will be able to imagine that there are people working for customers for 24 hours.
This review is about item#05801494.
I regret not being able to correspond with matching
2
From Japan
On 2017-08-31 19:43:49
I ordered a matched set when placing orders with several multiples, but I can not respond. In a monotail, only one thing can be ordered. There are also set free belts, but I think that I would like to place an order as soon as we can handle matching.
This review is about item#5801372.
For compressor driving
5
From Japan
On 2017-08-26 07:02:36
It is cheap and the product state is also good. It is good after the installation, vibration is safe, it is quietly driving without shaking.
This review is about item#05801381.
Fan belt exchange
5
From Japan
On 2017-06-21 14:53:13
Those necessary quickly arrived, it was saved. Product has no problem.
This review is about item#5801573.
maintenance
5
From Japan
On 2017-02-15 20:04:47
It is saved because it is early to arrange after placing an order. There is no mistake in the product
This review is about item#5801442.
Belt exchange
5
From Japan
On 2017-02-10 17:26:52
I thought that the V belt was also an exchange of parts, and I got a little excited and bought RED. I have not realized yet ...
This review is about item#5801512.
Compressor - Refit with V Bell
5
From Japan
On 2017-01-12 21:07:05
Thank you for always responding quickly, thank you again next time.
This review is about item#5801756.