Buy more than* S$200* and get FREE SHIPPING

  • V-BeltA Type, Red
  • V-BeltA Type, Red
  • V-BeltA Type, Red
  • V-BeltA Type, Red

V-BeltA Type, Red A140

4.67 (54)
Item.#
06301671
Mfr.#
A140
Package Qty.
1PC
Ship pack of
1
36.66 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.7
Type
A form
Electrical Resistance (ohm)
0.05?0.2M(V belt 216mm intervals within)
Belt Height (mm)
8
Effective Pitch Lap Length (mm)
140
Customer Reviews
5 star 44
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 4.67
54 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2017-02-15 20:04:47
Since it will be saved it is early-aligned after ordering. Commodity also no doubt
This review is about item#5801442.
Belt exchange
5
From Japan
On 2017-02-10 17:26:52
Exchange incidentally V belt of parts also think, I bought RED a little spurt. I do not can still feel ...
This review is about item#5801512.
Compressor - the V Bell and re-covering
5
From Japan
On 2017-01-12 21:07:05
Thanks to the quick response while always, I will also ask next time.
This review is about item#5801756.
Automobile
1
From Japan
On 2016-12-22 15:38:04
Part number is I bought a descriptive difficulty different things. Eventually it was bought by another.
This review is about item#6535445.
Use in motor-driven relationship repair
5
From Japan
On 2016-11-09 15:32:28
Since the product with a proven track record has been used without problem. Given from life it is profitable than the standard.
This review is about item#5801311.
Maintenance of machinery
5
From Japan
On 2016-07-31 18:33:01
It is tough, but was replaced three years ago there was no one cracks. This time for the sake of security and safety were also exchange the same thing.
This review is about item#05801573.
Periodic replacement of the blower belt (when damaged or expired)
5
From Japan
On 2016-07-15 15:34:21
Has much than usual thing I think that is good.
This review is about item#05801467.
It used to drive agricultural machinery
5
From Japan
On 2016-05-31 11:30:57
Have a firm belt Unlike Made in China
This review is about item#05801372.
During periodic maintenance work of the machine
4
From Japan
On 2016-04-27 11:19:30
It is tough.
This review is about item#05801381.
Clearing work
5
From Japan
On 2016-04-15 18:38:00
Of course, no problem at all
This review is about item#05801363.