Buy more than* S$200* and get FREE SHIPPING

  • V-BeltB Type, Red
  • V-BeltB Type, Red
  • V-BeltB Type, Red

V-BeltB Type, Red B105

4.39 (54)
Package Qty.
Ship pack of
39.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Type B
Belt Height (mm)
Electrical Resistance (ohm)
0.05?0.2M(V belt 216mm intervals within)
Upper Belt Width (mm)
Effective Pitch Lap Length (mm)
Customer Reviews
5 star 39
4 star 6
3 star 4
2 star 1
1 star 4
Review Rating: 4.39
54 Customer Reviews
The reviews are automatic translation.
Exchange of fan belt of air conditioner
From Japan
On 2018-02-28 18:51:59
It is used for fan belt exchange of air conditioner. There is no problem.
This review is about item#5802282.
Used for snowplough machine
From Japan
On 2018-02-27 11:34:07
I carried out belt exchange myself. We are expecting good durability.
This review is about item#5802167.
Repair of air conditioning equipment
From Japan
On 2018-02-20 21:01:49
I use it many times. The one that changed it five or six years ago was also okay.
This review is about item#5802343.
It is a drive belt for a snowplow
From Japan
On 2018-02-19 22:22:14
Thank you very much for your early delivery. I used it immediately. Thank you very much.
This review is about item#5802124.
From Japan
On 2018-02-12 18:14:04
It is cheap and good item. Although it is being replaced every two years, other inspections can be done by replacement as well
This review is about item#5802203.
Used for driving power transmission of cultivator
From Japan
On 2018-01-17 14:44:30
It is used for driving power transmission of a tilling machine, it has a solid force and it is very good.
This review is about item#5802176.
Snowplow auger
From Japan
On 2017-12-11 16:57:33
It does not last long, I want you to keep doing a little more after installation Rubber was hard, short lived
This review is about item#5802255.
Harvesting with agricultural machinery
From Japan
On 2017-11-13 08:12:44
It was saved because it was hard to find nearby.
This review is about item#05802316.
As a consumable item during air conditioner maintenance
From Japan
On 2017-10-31 17:39:12
It is nice if you do not have to find a shop, etc., and you do not have time to go to buy it easily. Since I was not familiar with it, I did not check the content well so I was puzzled because I did not know what the arrival date was.
This review is about item#5802291.
Sorting machine
From Japan
On 2017-10-10 18:31:44
The pulley is easy to rust as it is used on the ship, the belt itself consumes quickly, but the red type can be used at all for a long time than usual. In addition to that we can afford to buy cheaply is appreciated. Even when you want it quickly, it is rich in size and will be delivered immediately, it will be saved. It's the third time this time Next time and afterwards please.
This review is about item#5802282.