Buy more than* S$200* and get FREE SHIPPING

  • V-BeltB Type, Red
  • V-BeltB Type, Red
  • V-BeltB Type, Red
  • V-BeltB Type, Red

V-BeltB Type, Red B135

4.35 (49)
Item.#
06301836
Mfr.#
B135
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Type
Type B
Belt Height (mm)
10.3
Electrical Resistance (ohm)
0.05 to 0.2M(within V belt 216mm intervals)
Upper Belt Width (mm)
16.7
Effective Pitch Lap Length (mm)
135
Customer Reviews
5 star 35
4 star 5
3 star 4
2 star 1
1 star 4
Review Rating: 4.35
49 Customer Reviews
The reviews are automatic translation.
Used for driving power transmission of cultivator
5
From Japan
On 2018-01-17 14:44:30
It is used for driving power transmission of a tilling machine, it has a solid force and it is very good.
This review is about item#5802176.
Snowplow auger
1
From Japan
On 2017-12-11 16:57:33
It does not last long, I want you to keep doing a little more after installation Rubber was hard, short lived
This review is about item#5802255.
Harvesting with agricultural machinery
5
From Japan
On 2017-11-13 08:12:44
It was saved because it was hard to find nearby.
This review is about item#05802316.
As a consumable item during air conditioner maintenance
4
From Japan
On 2017-10-31 17:39:12
It is nice if you do not have to find a shop, etc., and you do not have time to go to buy it easily. Since I was not familiar with it, I did not check the content well so I was puzzled because I did not know what the arrival date was.
This review is about item#5802291.
Sorting machine
5
From Japan
On 2017-10-10 18:31:44
The pulley is easy to rust as it is used on the ship, the belt itself consumes quickly, but the red type can be used at all for a long time than usual. In addition to that we can afford to buy cheaply is appreciated. Even when you want it quickly, it is rich in size and will be delivered immediately, it will be saved. It's the third time this time Next time and afterwards please.
This review is about item#5802282.
Machine maintenance
5
From Japan
On 2017-10-01 00:01:10
I purchased it expecting that it can be used for a longer period than a normal belt.
This review is about item#5802431.
Machine maintenance
5
From Japan
On 2017-08-29 23:42:44
I hope to be able to use it longer than a normal belt. .
This review is about item#5802684.
Maintenance of supply / exhaust fan
5
From Japan
On 2017-05-08 14:25:53
Because the stock of this product is always there, the point where you can stock the large diameter on the same day is incredibly convenient. Small diameter, stock at the general shop.
This review is about item#5802562.
I use it for a ventilator fan belt.
4
From Japan
On 2017-03-13 18:30:12
I operated a ventilating fan with a 24-hour timer, but I exchanged it in the shortest two years. It can be used since it can be used for a long time.
This review is about item#5802316.
To the driving belt of the hulling machine
3
From Japan
On 2016-10-29 16:59:31
Because it is inexpensive, we exchanged ahead of time as soon as there was no upset in seasonal machinery.
This review is about item#5802282.