Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ALGRID Safety Sneakers

ALGRID Safety Sneakers A-36000

3.00 (2)
Item.#
06301924
Mfr.#
A-36000
Package Qty.
1Pair
Ship pack of
1
61.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Material (Skin)
Synthetic leather, mesh, Synthetic leather, mesh
Color
white, white
Standard Weight (g/1 leg)
450(25.5cm), 450(25.5cm), 450(25.5cm)
Material (Sole)
EVA, rubber (2-layer), EVA+ rubber (two-layer structure)
Size (cm)
26.5, 26.5, 26.5
Foot Width
4E, 4E, 4E
Caution
Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for line work
1
From Japan
On 2011-03-20 02:13:30
It hits the thumb and turns inward to "Donkei", it hurts and does not become usable.
This review is about item#06301933.
I am using it at a hospital.
5
From Japan
On 2010-04-06 15:32:12
My wife nurse is using it at work. It is everyday that the wheels of the couch rides on the feet, everyone hurts and jumps up. I chose this product there. It can be used without incongruity with white color. Functional is also sufficient. When I start using this, I heard that old nurse shoes are scared and can not be worn.
This review is about item#09906382.