Buy more than* S$200* and get FREE SHIPPING

  • ALGRID Safety Sneakers

ALGRID Safety Sneakers A-36000

3.00 (2)
Item.#
06301933
Mfr.#
A-36000
Package Qty.
1Pair
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Material (Skin)
Synthetic leather, mesh, Synthetic leather, mesh
Standard Weight (g/1 leg)
450(25.5cm), 450(25.5cm), 450(25.5cm)
Color
white, white
Material (Sole)
EVA, rubber (2-layer), EVA+ rubber (two-layer structure)
Foot Width
4E, 4E, 4E
Size (cm)
27, 27, 27.0
Caution
Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used for line work
1
From Japan
On 2011-03-20 02:13:30
It hits the thumb and turns inward to "Donkei", it hurts and does not become usable.
This review is about item#06301933.
I am using it at a hospital.
5
From Japan
On 2010-04-06 15:32:12
My wife nurse is using it at work. It is everyday that the wheels of the couch rides on the feet, everyone hurts and jumps up. I chose this product there. It can be used without incongruity with white color. Functional is also sufficient. When I start using this, I heard that old nurse shoes are scared and can not be worn.
This review is about item#09906382.