Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • ALGRID safety sneakers

ALGRID safety sneakers A-36000

3.00 (2)
Item.#
06301976
Mfr.#
A-36000
Package Qty.
1Pair
Ship pack of
1
55.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel, Made of steel
Material (Skin)
Synthetic leather, mesh, Synthetic leather, mesh
Standard Weight (g/1 leg)
450(25.5cm), 450(25.5cm), 450(25.5cm)
Color
black, Black
Material (Sole)
EVA, rubber (2-layer), EVA+ rubber (two-layer structure)
Foot Width
4E, 4E, 4E
Size (cm)
25, 25, 25.0
Caution
Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil., Although the sole is oil resistant rubber, it is not suitable for use at a factory with much oil.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used in the line work
1
From Japan
On 2011-03-20 02:13:30
Thumb hit the bend on the inside in the "dogleg", useless painful.
This review is about item#06301933.
We use in the hospital.
5
From Japan
On 2010-04-06 15:32:12
My wife has been a nurse, I use at work. That the wheels of the couch or riding on the foot is in the daily occurrence, it is so everyone is hurt and jumped up. So we chose this product. You can use without discomfort a solid white. Functional to be good enough. Once you start using this, it seems not brush and old nurse shoes such as fear.
This review is about item#09906382.