Buy more than* S$200* and get FREE SHIPPING

  • V-BeltC Type, Red
  • V-BeltC Type, Red
  • V-BeltC Type, Red

V-BeltC Type, Red C40

2.67 (3)
Item.#
06313937
Mfr.#
C40
Package Qty.
1PC
Ship pack of
1
46.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Belt Height (mm)
13.5
Upper Belt Width (mm)
22.2
Effective Pitch Lap Length (mm)
40
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Truck drive belt
4
From Japan
On 2017-07-17 22:45:31
The cross section is trapezoidal and conforms to the tension pulley. (In comparison with other companies' products)
This review is about item#6314095.
Farm work
3
From Japan
On 2014-09-16 10:41:50
I did not go around some shops, so I was saved.
This review is about item#06314007.
combine
1
From Japan
On 2011-11-28 19:13:03
Red C believed that "Power up about 60% compared to the standard" and purchased and worn it, but it was not long before Putzri was out! Was it OK if SII-SC series? There are W600 and the more powerful W800 series that we are using favorably for Bando, so we would like you to have it in monotalou by all means.
This review is about item#06314682.