Buy more than* S$200* and get FREE SHIPPING

  • V-BeltC Type, Red
  • V-BeltC Type, Red
  • V-BeltC Type, Red

V-BeltC Type, Red C42

2.67 (3)
Item.#
06313955
Mfr.#
C42
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
38.16 SGD
ADD TO CART
Shipped after 2017-12-21
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
42
Belt Height (mm)
13.5
Upper Belt Width (mm)
22.2
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Truck drive belt
4
From Japan
On 2017-07-17 22:45:31
The cross section is trapezoidal and conforms to the tension pulley. (In comparison with other companies' products)
This review is about item#6314095.
Farm work
3
From Japan
On 2014-09-16 10:41:50
I did not go around some shops, so I was saved.
This review is about item#06314007.
combine
1
From Japan
On 2011-11-28 19:13:03
Red C believed that "Power up about 60% compared to the standard" and purchased and worn it, but it was not long before Putzri was out! Was it OK if SII-SC series? There are W600 and the more powerful W800 series that we are using favorably for Bando, so we would like you to have it in monotalou by all means.
This review is about item#06314682.