Buy more than* S$200* and get FREE SHIPPING

  • V-BeltC Type, Red
  • V-BeltC Type, Red
  • V-BeltC Type, Red

V-BeltC Type, Red C63

2.00 (2)
Item.#
06314165
Mfr.#
C63
Package Qty.
1PC
Ship pack of
1
46.18 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
63
Belt Height (mm)
13.5
Upper Belt Width (mm)
22.2
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Farm work
3
From Japan
On 2014-09-16 10:41:50
Since there was no around what hotels or shops, was saved.
This review is about item#06314007.
combine
1
From Japan
On 2011-11-28 19:13:03
Red C was cut Puttsuri in less than 10 minutes but was mounted buy believe or "compared to the Standard and about 60% of the power-up"! SⅡ-SC series if was good to be? Since it is the first to give Bando there is W600 and more powerful W800 series of place where we have a favorite, I would like stocks come in Monotarou.
This review is about item#06314682.