Buy more than* S$200* and get FREE SHIPPING

  • V-BeltC Type, Red
  • V-BeltC Type, Red
  • V-BeltC Type, Red

V-BeltC Type, Red C142

2.67 (3)
Item.#
06314953
Mfr.#
C142
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
89.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Effective Pitch Lap Length (mm)
142
Belt Height (mm)
13.5
Upper Belt Width (mm)
22.2