Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire plating wire cap brush

Steel-wire plating wire cap brush CN-3

4.50 (2)
Item.#
06315136
Mfr.#
CN-3
Package Qty.
1PC
Ship pack of
1
14.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Screw Diameter (mm phi)
M10xP1.5
Trim Length (mm)
25
Maximum Rotation Speed (min-1[r. p.m])
12000
Others
With liability insurance coverage
Application
Use with a power tools, pneumatic tools, deburring of surface polishing, paint peeling, welding work, substrate polishing, steel, etc.
Metal Fitting Diameter (mm phi)
55
Outer Diameter (phi mm)
65
Wire Diameter (phi mm)
0.27
Type
cup brush for Electric tools
Compatible
100mm grinder
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Shop work
4
From Japan
On 2014-05-23 13:15:59
Product, we use every time without any particular problem. Quality durability also I think that it is very common.
This review is about item#06315163.
Polishing work of the metal surface
5
From Japan
On 2011-09-22 09:59:02
There is not particularly a problem
This review is about item#06315163.