Buy more than* S$200* and get FREE SHIPPING

  • Brass Connector brush

Brass Connector brush CN-63

4.00 (1)
Item.#
06315145
Mfr.#
CN-63
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (wire parts)
Brass wavy
Wire Diameter (phi mm)
0.30
Hole Diameter (phi mm)
M10xP1.5
Others
With liability insurance coverage
Metal Fittings Diameter (mm)
55
Application
for Polishing brass and wood
Grinding Wheel Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
for Electric and pneumatic tool grinder
Trim Length (mm)
25
Outer Diameter (phi mm)
65
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Dirt removal of metal products
4
From Japan
On 2010-10-04 00:51:19
I also use the steel wire type of the same manufacturer, but both are hard to distinguish from brass steel wire steel with gold wire. If I could, I wish I had the difference that I could see and see at a glance.