Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire plating wire cap brush

Steel-wire plating wire cap brush CN-4

4.67 (3)
Item.#
06315163
Mfr.#
CN-4
Package Qty.
1PC
Ship pack of
1
14.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Screw Diameter (mm phi)
M10xP1.5
Trim Length (mm)
20
Maximum Rotation Speed (min-1[r. p.m])
12000
Others
With Liability insurance coverage
Application
For installation and use - power tools, pneumatic tools, deburring of surface polishing, paint peeling, welding work, substrate polishing, steel, etc.
Metal Fitting Diameter (mm phi)
60
Outer Diameter (phi mm)
75
Wire Diameter (phi mm)
0.27
Type
Electric tools for Cup brush
Compatible
100-mm grinder
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Painting of the ship's bottom
5
From Japan
On 2017-05-08 19:55:30
Although the price is cheap, there are also durability and there is a little, because the dropout of the wire is also small, it is far better than the selling item sold before.
This review is about item#6315136.
Factory work
4
From Japan
On 2014-05-23 13:15:59
Product is used every time without any problem. I think that quality tolerance is also very normal.
This review is about item#06315163.
Metallic surface polishing operation
5
From Japan
On 2011-09-22 09:59:02
Especially problem is not.
This review is about item#06315163.