Buy more than* S$200* and get FREE SHIPPING

  • Em Replacement Halogen Bulb Pin Type

Em Replacement Halogen Bulb Pin Type 100W

3.80 (5)
Item.#
06315416
Mfr.#
100W
Package Qty.
1Box(2PC)
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
GY6.35
Type
Halogen bulb
Rated Lamp Power (W)
100
Voltage (V)
110
Type
100W type
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
To the parking sensor light
5
From Japan
On 2016-01-05 13:37:31
☆ I do not think that it will be obtaining goods in the local home center, probably. I think that it is convenient because there are things that are rich in number of things thought that it is convenient though "It is troublesome until obtaining it, but if there is such a thing ..." .... Although it is a feeling of use of the product of the key, I do not know whether the price is higher or cheaper than other stores, but it can be used without problems.
This review is about item#06315416.
I asked for an exchange ball of sensor light.
5
From Japan
On 2015-11-02 18:29:31
There was a bulb cut of the sensor light which I bought at the home center several years ago and I was looking for the same halogen bulb. Unexpectedly many kinds of specifications were found on this site so I ordered it. I think that this price is profitable by packing two halogen bulbs. The sensor light illuminates the parking lot at night by restoring and replacing. Another spare ball will further increase the sense of security.
This review is about item#06315416.
Bulb out of sensor light
5
From Japan
On 2015-09-01 17:32:37
This hand swap sphere was not in the home center, I was looking for it. I was saved because I was here.
This review is about item#06315416.
For projector
1
From Japan
On 2014-06-19 08:52:57
I am dissatisfied because I do not know the size of the mouthpiece.
This review is about item#06315416.
Replacement bulb for sensor light
3
From Japan
On 2014-04-30 20:36:28
It took a long time to select from among the halogen lamps which have many mounting parts size (pin thickness, pitch) unknown. It is good if there is a dimension indication of the mounting part so that it can comply with the removed product and compare it.
This review is about item#06315416.