Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)

Spiral tap (for stainless steel) (EX-SUS-SFT) EX-SUS-SFT OH3 M10x1.25

by OSG
Item.#
06315452
Mfr.#
EX-SUS-SFT OH3 M10x1.25
Package Qty.
1PC
Ship pack of
1
22.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH3
2014 TRUSCO Published Page
1-0263
TRUSCO Part Number
201-3495
Screw Length Lc (mm)
24
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Screw Diameter
M10
Helix Angle (Degree)
45
Pitch (mm)
1.25
Angle Length Lk (mm)
8
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Surface Processing
Homo processing
Number of Flutes
3
Material
High vanadium HSS (high speed steel) HSSE