Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)

Spiral tap (for stainless steel) (EX-SUS-SFT) EX-SUS-SFT OH3 M12x1.5

by OSG
Item.#
06315461
Mfr.#
EX-SUS-SFT OH3 M12x1.5
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH3
Angle Width K (mm)
6.5
Lower Neck Part L1 (mm)
48
Surface Processing
Homo processing
Number of Flutes
3
Pitch (mm)
1.5
Helix Angle (Degree)
45
Angle Length Lk (mm)
9
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Screw Diameter
M12
Material
High vanadium HSS (high speed steel) HSSE