Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)

Spiral tap (for stainless steel) (EX-SUS-SFT) EX-SUS-SFT OH 3 M12x1.25

by OSG
Item.#
06315477
Mfr.#
EX-SUS-SFT OH 3 M12x1.25
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH3
Number of Flutes
3
Shape
M3.5-M6 have protruding centers.
Angle Length Lk (mm)
9
Angle Width K (mm)
6.5
Lower Neck Part L1 (mm)
48
Surface Processing
Homo processing
Helix Angle (Degree)
45
Overall Length L (mm)
82
Screw Diameter
M12
Pitch (mm)
1.25
TRUSCO Part Number
201-3525
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
8.5
Material
Vanadium high speed steel HSSE (high speed steel)