Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)

Spiral tap (for stainless steel) (EX-SUS-SFT) EX-SUS-SFT OH3 M16x2

by OSG
Item.#
06315504
Mfr.#
EX-SUS-SFT OH3 M16x2
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH3
Angle Width K (mm)
10
Lower Neck Part L1 (mm)
52
Surface Processing
Homogenized processing
Number of Flutes
3
Shape
M3.5-M6 have protruding centers.
Material
High-Vanadium Heiss (High speed steel) HSSE
Helix Angle (Degree)
45
Angle Length Lk (mm)
13
Screw Length Lc (mm)
32
Shank Diameter d (phi mm)
12.5
Overall Length L (mm)
95
Screw Diameter
M16
Pitch (mm)
2