Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)

Spiral tap (for stainless steel) (EX-SUS-SFT) EX-SUS-SFT OH3 M18x2.5

by OSG
Item.#
06315522
Mfr.#
EX-SUS-SFT OH3 M18x2.5
Package Qty.
1PC
Ship pack of
1
81.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH3
Surface Processing
Homo processing
Number of Flutes
4
Pitch (mm)
2.5
Angle Width K (mm)
11
Lower Neck Part L1 (mm)
55
Helix Angle (Degree)
45
Shank Diameter d (phi mm)
14
Overall Length L (mm)
100
Screw Diameter
M18
Angle Length Lk (mm)
14
Screw Length Lc (mm)
37
Material
High vanadium HSS (high speed steel) HSSE