Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)
  • Spiral tap (for stainless steel) (EX-SUS-SFT)

Spiral tap (for stainless steel) (EX-SUS-SFT) EX-SUS-SFT OH3 M18x1.5

by OSG
Item.#
06315531
Mfr.#
EX-SUS-SFT OH3 M18x1.5
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
OH3
Angle Width K (mm)
11
Lower Neck Part L1 (mm)
55
Surface Processing
Homo processing
Number of Flutes
4
Pitch (mm)
1.5
Helix Angle (Degree)
45
Angle Length Lk (mm)
14
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
14
Overall Length L (mm)
100
Screw Diameter
M18
Material
High vanadium HSS (high speed steel) HSSE