Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for general metric threads) (EX-SFT)

Spiral tap (for general metric threads) (EX-SFT) EX-SFT OH1 M2.3x0.4

by OSG
4.00 (37)
Item.#
06315592
Mfr.#
EX-SFT OH1 M2.3x0.4
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
3
2014 TRUSCO Published Page
1-0260
Number of Flutes
2
Screw Diameter
M2.3
Pitch (mm)
0.4
Angle Width K (mm)
2.5
Helix Angle (Degree)
35
Pricision
OH1
Overall Length L (mm)
42
TRUSCO Part Number
200-0032
Chamfer Lcf
2.5P
Angle Length Lk (mm)
5
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 20
4 star 4
3 star 9
2 star 1
1 star 3
Review Rating: 4.00
37 Customer Reviews
The reviews are automatic translation.
Thread drilling
5
From Japan
On 2018-04-04 19:19:06
It is used for female thread cutting. It is safe because it is made by OSG, but because the diameter is thin, we are concerned about processing.
This review is about item#9001632.
For special propeller - nut production
5
From Japan
On 2018-01-04 17:56:30
Both sharpness and processing accuracy are satisfied. M8xP1 etc. We are being helped by promptness that uncommon varieties are available in 1 or 2 days.
This review is about item#6315811.
Tap cutting to metal plate
1
From Japan
On 2017-12-15 14:57:37
Compared to the Japanese-made trimmer, it is very tangled with taps. Easier to break. I want Japan to be made even if it is somewhat expensive.
This review is about item#5841552.
Machining
1
From Japan
On 2017-07-24 11:35:13
I bought a tap in various places so far, but it was the first time that I just included a colon with a plastic bag instead of a case .... It seems that the manufacture is also made in Korea, so I would like to use it carefully, including accuracy and durability.
This review is about item#5841586.
I will use it to fix the screw
3
From Japan
On 2017-05-07 18:01:19
I am going to use it and the condition of the thread is running smoothly I will continue to use it more and more.
This review is about item#6315784.
Screw processing
3
From Japan
On 2017-03-24 18:35:18
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5841586.
Tap cutting
5
From Japan
On 2016-11-03 00:34:20
As the tap breaks, the work becomes useless, so it is good to have a sense of trust again.
This review is about item#05841552.
Screw repair
3
From Japan
On 2016-07-26 17:25:14
It is very good to use. It is GOOD.
This review is about item#05841577.
Metal Processing
3
From Japan
On 2016-05-31 14:43:18
Especially not possible nor impossible
This review is about item#05841577.
When tapping is necessary when machining hobby machine parts, it is used to tap it occasionally
3
From Japan
On 2016-05-03 19:22:01
Previously I bought a hand tap (not a spiral tap), but in the case of a deep tap, the resistance was large and the burning was bad, I could not be satisfied, so the maker was also different, but this time I made it as a spiral tap Although I saw it, I am using it as if it is normal.
This review is about item#05841552.