Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for general metric threads) (EX-SFT)

Spiral tap (for general metric threads) (EX-SFT) EX-SFT OH2 M2.6x0.45

by OSG
3.97 (36)
Item.#
06315635
Mfr.#
EX-SFT OH2 M2.6x0.45
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Angle Width K (mm)
2.5
Helix Angle (Degree)
35
Pricision
OH2
Shape
M3.5-M6 have protruding centers.
TRUSCO Part Number
200-0075
Chamfer Lcf
2.5P
Angle Length Lk (mm)
5
Screw Length Lc (mm)
14
Shank Diameter d (phi mm)
3
Overall Length L (mm)
44
Number of Flutes
2
Screw Diameter
M2.6
Pitch (mm)
0.45
Material
High-Vanadium Heiss (High speed steel) HSSE