Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for general metric threads) (EX-SFT)

Spiral tap (for general metric threads) (EX-SFT) EX-SFT OH3 M3x0.5

by OSG
4.12 (33)
Item.#
06315687
Mfr.#
EX-SFT OH3 M3x0.5
Package Qty.
1PC
Ship pack of
1
11.61 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Shank Diameter d (phi mm)
4
2014 TRUSCO Published Page
1-0260
Number of Flutes
3
Screw Diameter
M3
Pitch (mm)
0.5
Angle Width K (mm)
3.2
Helix Angle (Degree)
35
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH3
Overall Length L (mm)
46
TRUSCO Part Number
200-0130
Chamfer Lcf
2.5P
Angle Length Lk (mm)
6
Screw Length Lc (mm)
11
Lower Neck Part L1 (mm)
19
Customer Reviews
5 star 18
4 star 4
3 star 9
2 star 1
1 star 1
Review Rating: 4.12
33 Customer Reviews
The reviews are automatic translation.
I will use it to fix the screw
3
From Japan
On 2017-05-07 18:01:19
I am going to use it and the condition of the thread is running smoothly I will continue to use it more and more.
This review is about item#6315784.
Screw processing
3
From Japan
On 2017-03-24 18:35:18
There is no problem. In addition, I will purchase it if necessary.
This review is about item#5841586.
Tap cutting
5
From Japan
On 2016-11-03 00:34:20
As the tap breaks, the work becomes useless, so it is good to have a sense of trust again.
This review is about item#05841552.
Screw repair
3
From Japan
On 2016-07-26 17:25:14
It is very good to use. It is GOOD.
This review is about item#05841577.
Metal Processing
3
From Japan
On 2016-05-31 14:43:18
Especially not possible nor impossible
This review is about item#05841577.
When tapping is necessary when machining hobby machine parts, it is used to tap it occasionally
3
From Japan
On 2016-05-03 19:22:01
Previously I bought a hand tap (not a spiral tap), but in the case of a deep tap, the resistance was large and the burning was bad, I could not be satisfied, so the maker was also different, but this time I made it as a spiral tap Although I saw it, I am using it as if it is normal.
This review is about item#05841552.
Threading to resin molded parts
1
From Japan
On 2015-11-18 15:06:57
A lot of frogs are emitted during round-trip work at Tupper. The finished screw is loose from the item you purchased last time.
This review is about item#06315863.
Product tapping
5
From Japan
On 2015-10-15 17:12:35
Since it is a maker item, it is stable and comfortable as ever.
This review is about item#05841534.
Screw operation
2
From Japan
On 2015-03-30 10:20:56
I ordered to cut the screws of the M8. I was worried about the character of MADE IN KOREA and tried to cut the screw. The way the thread gauge enters can go in two rounds. So I noticed the OH standard by peeking into the place of this tap again. I have found that the purchased item is OH 2, and the price is slightly higher OH 3 under it. Perhaps I thought if the screw gauge entered only half a circle if it was here. Depending on things, I expected "returned goods", so I expected, but I do not think it is impossible because I have not written it. We also use it even at the time of the product of the company whose standard is not noisy carefully. Recently parent company is particularly noisy, it can not be used for products there. I just lost 100 yen and I lost it. Buy three, use one. (Will you listen to at least two even at least?) Even if it is told to an ordinary manufacturing company such as OH standard etc., it will be troubled.
This review is about item#05841561.
Production of cap nut
4
From Japan
On 2015-03-14 18:36:31
Sharpness is also good, I use it without particular problem. Chips will be on top, so I will do it.
This review is about item#06315967.