Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for general metric threads) (EX-SFT)

Spiral tap (for general metric threads) (EX-SFT) EX-SFT OH3 M4x0.7

by OSG
4.19 (31)
Item.#
06315732
Mfr.#
EX-SFT OH3 M4x0.7
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Lower Neck Part L1 (mm)
21
Pricision
OH3
Shape
M3.5-M6 have protruding centers.
TRUSCO Part Number
200-0547
Chamfer Lcf
2.5P
Angle Length Lk (mm)
7
Screw Length Lc (mm)
13
Material
High-Vanadium Heiss (High speed steel) HSSE
Shank Diameter d (phi mm)
5
Overall Length L (mm)
52
Number of Flutes
3
Screw Diameter
M4
Pitch (mm)
0.7
Angle Width K (mm)
4
Helix Angle (Degree)
35
Customer Reviews
5 star 18
4 star 4
3 star 7
2 star 1
1 star 1
Review Rating: 4.19
31 Customer Reviews
The reviews are automatic translation.
Tap-cutting
5
From Japan
On 2016-11-03 00:34:20
Since the tap is broken when the work is useless, I like those still with a sense of trust.
This review is about item#05841552.
Screw repair
3
From Japan
On 2016-07-26 17:25:14
It is very may use. It is GOOD.
This review is about item#05841577.
Metal processing
3
From Japan
On 2016-05-31 14:43:18
None in particular impossible without also acceptable
This review is about item#05841577.
When the hobby of need is tapped at the time of processing of mechanical parts, it will be used to tap fresh from time to time
3
From Japan
On 2016-05-03 19:22:01
I have previously purchased a hand tap (those that are not spiral tap), the case of deep tap, resistance is broken, such as the bad big, so could not be satisfied, but the manufacturer was also different, this time in the spiral tap I saw, but it is used in the feeling and Yu Well usually kana.
This review is about item#05841552.
Threading of the resin moldings
1
From Japan
On 2015-11-18 15:06:57
Burr comes out a lot in a reciprocating working with Tupperware. Loose screw of the finished than the previous purchase.
This review is about item#06315863.
Product tapping
5
From Japan
On 2015-10-15 17:12:35
Since the manufacturer goods is up to the change without stable comfortable to use now.
This review is about item#05841534.
Threaded work
2
From Japan
On 2015-03-30 10:20:56
I ordered to cut the M8 screws. Character of MADE IN KOREA tried to cut the screw to try in the mood. What a person can not go is went into the Nejigeji is I have also contains 2 around. So I noticed OH standard look into the points again this tap. Purchase goods OH2, it was discovered because OH3 of the price is slightly higher under it. Maybe screw gauge that it is here was I think not fall only about half around. But it was expected because there was a "Returns accepted" by things, I unreasonable like because it does not write. Note that you use any time of the product of the company standard is not noisy in. Recently parent company is especially noisy, it can not be used in the bottom of the product. I have harmed in the just Tsu 100 yen stingy. Three buy, a single use. (Do not hear the exchange at the very least, even only two?) Also it is said OH standard or the like to the ordinary can manufacturing company will in trouble.
This review is about item#05841561.
Bag nut production
4
From Japan
On 2015-03-14 18:36:31
Sharpness is good, it has been used without any particular problem. Chips are, you will be saved because out on top.
This review is about item#06315967.
Play of screws rusted
5
From Japan
On 2014-07-07 20:45:37
I used playback of sputtering up rusted screws of welding, but we are satisfied well is very bite
This review is about item#06315854.
Tapping of SUS material
5
From Japan
On 2014-06-13 13:27:57
Yaketsuki, it is less broken loss tap. Especially recommended to the SUS material. Tap oil is even better and use the paste instead of the spray.
This review is about item#05841561.