Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap (for general metric threads) (EX-SFT)

Spiral tap (for general metric threads) (EX-SFT) EX-SFT OH2 M14x2

by OSG
3.97 (36)
Item.#
06315942
Mfr.#
EX-SFT OH2 M14x2
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Angle Width K (mm)
8
Helix Angle (Degree)
35
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
88
Number of Flutes
3
Chamfer Lcf
2.5P
Angle Length Lk (mm)
11
Screw Length Lc (mm)
30
Lower Neck Part L1 (mm)
48
Pricision
OH2
Shape
M3.5-M6 have protruding centers.
Screw Diameter
M14
Pitch (mm)
2
Material
Vanadium high speed steel HSSE (high speed steel)