Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade
  • Jigsaw blade
  • Jigsaw blade

Jigsaw blade No.60

4.33 (3)
Item.#
06316037
Mfr.#
No.60
Package Qty.
1Bag(5PC)
Ship pack of
1
18.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
75
Stainless Plate Cutting Capacity (mm)
0.5 - 1
Type
B type for stainless steel
Application
Stainless only (bimetal)
Number of Threads per inch
32
Effective Cutting Length (mm)
52
Compatible
4323, 4304, 4306, 4304T, 4340FCT, 4342FCT
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Turn again
3
From Japan
On 2015-12-06 23:37:12
When the jigsaw cut the thick plate in, it can not be absolutely blades follow completely, will be at an angle. The blade also was no exception. It Is not I bend not blade. Try variety.
This review is about item#06316082.
Cutting of thin sheet
5
From Japan
On 2015-10-09 06:25:26
There is also durable, easy to use
This review is about item#06316046.
Control panel
5
From Japan
On 2013-09-10 13:24:38
Although it is for iron, the finish can be cleaned beautifully because the blade is fine.
This review is about item#06316161.