Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade
  • Jigsaw blade
  • Jigsaw blade

Jigsaw blade No.62

4.33 (3)
Item.#
06316055
Mfr.#
No.62
Package Qty.
1Bag(5PC)
Ship pack of
1
16.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Stainless Plate Cutting Capacity (mm)
1.5 - 2.5
Overall Length (mm)
75
Type
B type For stainless
Effective Cutting Length (mm)
52
Number of Threads per inch
18
Compatible
4323, 4304, 4306, 4304T, 4340FCT, 4342FCT Dedicated stainless steel (bi-metal)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Turn again
3
From Japan
On 2015-12-06 23:37:12
When the jigsaw cut the thick plate in, it can not be absolutely blades follow completely, will be at an angle. The blade also was no exception. It Is not I bend not blade. Try variety.
This review is about item#06316082.
Cutting of thin sheet
5
From Japan
On 2015-10-09 06:25:26
There is also durable, easy to use
This review is about item#06316046.
The control panel plate
5
From Japan
On 2013-09-10 13:24:38
It is for the iron but expired beautiful finish because there is a fine blade.
This review is about item#06316161.