Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade

Jigsaw blade No.16

4.33 (3)
Item.#
06316134
Mfr.#
No.16
Package Qty.
1Bag(5PC)
Ship pack of
1
9.28 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Overall Length (mm)
80
Plastic Cutting Capacity (mm)
3 to 55
Effective Cutting Length (mm)
61
Compatible
4320 (4300SB, 4301SV, 4300V)
PlyWood Cutting Capacity (mm)
3 to 55
Number of Threads per inch
9
Type
(Plastic is also available) Makita type for wood
Application
Wood materials drill trepanning.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
After all
3
From Japan
On 2015-12-06 23:37:12
If you cut a thick plate with a jigsaw, you can not follow the blade perfectly and it will be oblique. This blade was no exception. There is no blade that does not bend. I will try various kinds.
This review is about item#06316082.
Cutting of thin plate
5
From Japan
On 2015-10-09 06:25:26
Durable, easy to use
This review is about item#06316046.
Control panel
5
From Japan
On 2013-09-10 13:24:38
Although it is for iron, the finish can be cleaned beautifully because the blade is fine.
This review is about item#06316161.