Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade
  • Jigsaw blade
  • Jigsaw blade

Jigsaw blade No.5

4.33 (3)
Item.#
06316177
Mfr.#
No.5
Package Qty.
1Bag(5PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Cutting Length (mm)
41
Nonferrous Metal Cutting Capacity (mm)
1 - 6
Plastic Cutting Capacity (mm)
1.5 - 6
Type
Makita type
Overall Length (mm)
60
Cutting Capacity (mm) Mild Steel
1 - 3
Number of Threads per inch
24
Compatible
4320 (4300 SB, 4300 V SV 4301) For metal (plastic are allowed)
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Turn again
3
From Japan
On 2015-12-06 23:37:12
When the jigsaw cut the thick plate in, it can not be absolutely blades follow completely, will be at an angle. The blade also was no exception. It Is not I bend not blade. Try variety.
This review is about item#06316082.
Cutting of thin sheet
5
From Japan
On 2015-10-09 06:25:26
There is also durable, easy to use
This review is about item#06316046.
The control panel plate
5
From Japan
On 2013-09-10 13:24:38
It is for the iron but expired beautiful finish because there is a fine blade.
This review is about item#06316161.