Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade
  • Jigsaw blade
  • Jigsaw blade

Jigsaw blade No.2

4.33 (3)
Item.#
06316186
Mfr.#
No.2
Package Qty.
1Bag(5PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Overall Length (mm)
80
Cutting Capacity (mm) Mild Steel
2 - 6
Plastic Cutting Capacity (mm)
3 - 55
Effective Cutting Length (mm)
61
Compatible
4320(4300SB, 4301SV, 4300V) For New building materials, metal
Nonferrous Metal Cutting Capacity (mm)
2 - 10
PlyWood Cutting Capacity (mm)
3 - 55
Number of Threads per inch
14
Type
Makita type For plastic wood metal
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Turn again
3
From Japan
On 2015-12-06 23:37:12
When the jigsaw cut the thick plate in, it can not be absolutely blades follow completely, will be at an angle. The blade also was no exception. It Is not I bend not blade. Try variety.
This review is about item#06316082.
Cutting of thin sheet
5
From Japan
On 2015-10-09 06:25:26
There is also durable, easy to use
This review is about item#06316046.
Control panel
5
From Japan
On 2013-09-10 13:24:38
Although it is for iron, the finish can be cleaned beautifully because the blade is fine.
This review is about item#06316161.