Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw Blade
  • Jigsaw Blade
  • Jigsaw Blade

Jigsaw Blade BR-13

Item.#
06316222
Mfr.#
BR-13
Package Qty.
1Bag(5Sheet)
Ship pack of
1
8.47 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Number of Threads per inch
9
Effective Cutting Length (mm)
77
Overall Length (mm)
105
Application
Prevent fuzzy wood
PlyWood Cutting Capacity (mm)
5 to 60
Type
B type for wood
Compatible
4323, 4304, 4306, 4304T, 4340FCT, 4342FCT