Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade
  • Jigsaw blade
  • Jigsaw blade

Jigsaw blade B-8

4.50 (2)
Item.#
06316231
Mfr.#
B-8
Package Qty.
1Bag(5PC)
Ship pack of
1
12.28 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads per inch
8
Plastic Cutting Capacity (mm)
3 to 50
Overall Length (mm)
105
Application
High speed cutting of wood
PlyWood Cutting Capacity (mm)
3 to 50
Effective Cutting Length (mm)
75
Compatible
4323,4304,4306,4304T, 4340FCT, 4342FCT
Type
(Plastic is also available) B type for wood
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cut.
5
From Japan
On 2014-12-19 17:02:32
Dead ~!
This review is about item#06316396.
Wood working
4
From Japan
On 2014-06-18 18:44:14
Cut will be a little rough feeling, but it can be used without problems.
This review is about item#06316283.