Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade
  • Jigsaw blade
  • Jigsaw blade

Jigsaw blade B-10

3.33 (3)
Item.#
06316247
Mfr.#
B-10
Package Qty.
1Bag(5PC)
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Threads per inch
9
Plastic Cutting Capacity (mm)
3 - 60
Type
B type For metal (plastic are allowed)
Compatible
4323, 4304, 4306, 4304T, 4340FCT, 4342FCT
PlyWood Cutting Capacity (mm)
3 - 60
Effective Cutting Length (mm)
77
Overall Length (mm)
105
Application
High speed cutting of lumber and plywood, finish
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Cutting of plywood
5
From Japan
On 2015-04-27 15:42:30
Sharpness when compared to other products is by far different beautiful.
This review is about item#06316247.
Song of the plate shredded
1
From Japan
On 2011-11-05 17:42:12
Blade immediately released.
This review is about item#06316247.
Cut the rod of iron
4
From Japan
On 2011-06-07 00:15:54
Because the mountain is large, because we are smoothly cut, feeling good
This review is about item#06316387.