Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade

Jigsaw blade B-11

4.50 (2)
Item.#
06316256
Mfr.#
B-11
Package Qty.
1Bag(5PC)
Ship pack of
1
11.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plastic Cutting Capacity (mm)
3 to 50
Overall Length (mm)
105
PlyWood Cutting Capacity (mm)
3 to 50
Compatible
4323,4304,4306,4304T, 4340FCT, 4342FCT
Effective Cutting Length (mm)
74
Number of Threads per inch
9
Type
(Plastic also available) B type for wood
Application
Finish of wood and plastic
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To cut.
5
From Japan
On 2014-12-19 17:02:32
I'm out!
This review is about item#06316396.
Wood work
4
From Japan
On 2014-06-18 18:44:14
Although the incision becomes somewhat rough, it can be used without problems.
This review is about item#06316283.