Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade
  • Jigsaw blade
  • Jigsaw blade

Jigsaw blade B-13

4.50 (2)
Item.#
06316274
Mfr.#
B-13
Package Qty.
1Bag(5PC)
Ship pack of
1
8.53 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Number of Threads per inch
8
Plastic Cutting Capacity (mm)
4 to 60
Overall Length (mm)
105
Compatible
4323,4304,4306,4304T, 4340FCT, 4342FCT
PlyWood Cutting Capacity (mm)
4 to 60
Effective Cutting Length (mm)
77
Type
(Plastic is also available) B type for wood
Application
Wood rough finish
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cut.
5
From Japan
On 2014-12-19 17:02:32
Dead ~!
This review is about item#06316396.
Wood working
4
From Japan
On 2014-06-18 18:44:14
Cut will be a little rough feeling, but it can be used without problems.
This review is about item#06316283.