Buy more than* S$200* and get FREE SHIPPING

  • Jigsaw blade
  • Jigsaw blade
  • Jigsaw blade

Jigsaw blade B-22

Item.#
06316387
Mfr.#
B-22
Package Qty.
1Bag(5PC)
Ship pack of
1
11.14 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Number of Threads per inch
24
Plastic Cutting Capacity (mm)
1.5 - 6
Effective Cutting Length (mm)
52
Overall Length (mm)
75
Nonferrous Metal Cutting Capacity (mm)
1.5 - 6
Cutting Capacity (mm) Mild Steel
1.5 - 3
Type
BType For metal (plastic are allowed)
Compatible
4323, 4304, 4306, 4304T, 4340FCT, 4342FCT